A smart option for general purpose metal polishing, this Metalite K225/K227 fine grit cloth sheet features a P-graded aluminum oxide abrasive for fast, reliable cutting action. Attached to a flexible J-weight backing that allows you to reach every nook and cranny of the surface you are polishing, the cloth sheet offers a full resin bond system for durability and secure grain adhesion. The cloth not only polishes metal, it also sands and finishes fiberglass composites and woods, making it a versatile choice for a wide range of home and commercial applications.
applications
Clean and Detail
Finishing
Rust Removal
Sanding
Smoothing
Stock Removal
features
Premium P-graded aluminum oxide abrasive for greater cut rate on general purpose metalworking application
Flexible J-weight backing for superior conformability to complex surfaces and better finishes
Advanced full resin bond system for exceptional grain adhesion for longer life
Good choice for polishing metal
Abrasive Trade Name
K225
Length
11 in
Width
9 in
Type
Sheet
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Cotton
Grit
P400
Body Material
Cloth
Applicable Materials
Non-Ferrous Soft Metal
Type of Abrasive
Coated
Grade
Super Fine Grit
Backing Weight
J
Weight
1.0 LB
EAN or UPC
662611263313
We're here for you
with Service Centers across the country - We have your back