- Fine Grade
- P150 Grit
- 9 in Width
- 11 in Length
description
- A smart option for general purpose metal polishing, this Metalite K225/K227 fine grit cloth sheet features a P-graded aluminum oxide abrasive for fast, reliable cutting action. Attached to a flexible J-weight backing that allows you to reach every nook and cranny of the surface you are polishing, the cloth sheet offers a full resin bond system for durability and secure grain adhesion. The cloth not only polishes metal, it also sands and finishes fiberglass composites and woods, making it a versatile choice for a wide range of home and commercial applications.
applications
- Clean and Detail
- Finishing
- Rust Removal
- Sanding
- Smoothing
- Stock Removal
features
- Premium P-graded aluminum oxide abrasive for greater cut rate on general purpose metalworking application
- Flexible J-weight backing for superior conformability to complex surfaces and better finishes
- Advanced full resin bond system for exceptional grain adhesion for longer life
- Good choice for polishing metal
| Abrasive Material | Aluminum Oxide |
| Backing Weight | J |
| Applicable Materials | Non-Ferrous Soft Metal |
| Abrasive Trade Name | K225 |
| Grade | Fine Grit |
| Color | Brown |
| Type | Sheet |
| Type of Abrasive | Coated |
| Width | 9 in |
| Body Material | Cloth |
| Backing Material | Cotton |
| Grit | P150 |
| Length | 11 in |
| Weight | 5.0 LB |
| EAN or UPC | 662611263375 |

