- Medium Grade
- P120 Grit
- 9 in Width
- 11 in Length
description
- Clean and polish metal to a smooth finish with this Metalite K225/K227 medium grit cloth sheet, which features a flexible J-wt backing that allows you to reach nooks and crannies in irregular surfaces. An advanced full resin bond system combines with a P-graded aluminum oxide abrasive to ensure an excellent cut rate along with longevity on general purpose metalworking applications. Designed for hand sanding or for use with sanding blocks and boards, this versatile Metalite cloth sheet works well on fiberglass, metals, soft and hard woods, super alloys and titanium.
applications
- Clean and Detail
- Finishing
- Rust Removal
- Sanding
- Smoothing
features
- Premium P-graded aluminum oxide abrasive for greater cut rate on general purpose metalworking application
- Flexible J-weight backing for superior conformability to complex surfaces and better finishes
- Advanced full resin bond system for exceptional grain adhesion for longer life
- A good choice for medium material removal when cleaning, and polishing metal
| Abrasive Material | Aluminum Oxide |
| Backing Weight | J |
| Applicable Materials | Non-Ferrous Soft Metal |
| Abrasive Trade Name | K225 |
| Length | 11 in |
| Color | Brown |
| Width | 9 in |
| Type of Abrasive | Coated |
| Type | Sheet |
| Grade | Medium Grit |
| Backing Material | Cotton |
| Body Material | Cloth |
| Grit | P120 |
| Weight | 0.5 LB |
| EAN or UPC | 662611263382 |

