- P50 Grit
- 50 Yd Length
- 2 in Width
- Brown Color
description
- Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Cloth rolls are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale, and fine sanding and polishing. Rolls are used for hand or machine sanding.
applications
- Clean and Detail
- Deburring
- Rust Removal
- Sanding
- Stock Removal
features
- P-graded aluminum oxide abrasive grain for fast cut rate and consistent finish on metals
- Flexible J-weight and X-weight cloth backing provides superior conformability to complex surfaces and better finishes
- Advanced full resin bond system for exceptional grain adhesion for longer life
- Good choice for general-purpose coarse grit metal and woodworking applications
- protective, convenient dispenser eliminates costly waste and permits neat, easy storage
| Width | 2 in |
| Type | Roll |
| Color | Brown |
| Backing Material | Cotton |
| Grit | P50 |
| Material | Aluminum Oxide |
| Backing Wt. | X |
| Abrasive Material | Aluminum Oxide |
| Length | 50 Yd |
| Abrasive Trade Name | K225 |
| Grade | Coarse Grit |
| Weight | 5.96 LB |
| EAN or UPC | 662611277327 |

