- NorGrip Paper Disc
- 120 Grit
- 5" Diameter
- A290 VAC
features
- P-graded aluminum oxide abrasive
- Heavy-duty C-weight backing
- Stearated (no-fil), open coat
- Increased life, fast cut rate, consistent finish
- Edge-tear resistance, durable
- Reduced loading
| Dia. | 5 in |
| Grit | 120 |
| Material | A290 VAC |
| Weight | 0.0 LB |
| EAN or UPC | 662611302425 |

