- Super Fine Grade
- 400 Grit
- 9 in Width
- 11 in Length
description
- Reach for the TufBak T461 fine grit paper waterproof sheet for tackling sanding and finishing in wet applications. This waterproof paper sheet has a silicon carbide abrasive for consistent cutting and a tough C-weight backing that resists curling in humid conditions. A resin bond system ensures stable adhesion between the abrasive and backing while permitting the paper to flex to accommodate non-flat surfaces. Select the hardy TufBak T461 for home, leisure and commercial applications on super alloys, woods, metals, fiberglass, and composites.
applications
- Finishing
- Sanding
- Surface Prep
features
- ANSI graded Silicon carbide abrasive for fast cutting with excellent finish in wet applications
- Advanced resin bond system for excellent flexibility and abrasive adhesion
- Strong, waterproof C-weight backing is ideal for more aggressive applications while being environmentally stable, resists product curl in humidity
- This waterproof sandpaper is a good choice for finishing applications
| Width | 9 in |
| Grit | 400 |
| Color | Black |
| Grade | Super Fine Grit |
| Backing Weight | C |
| Backing Material | Waterproof Paper |
| Length | 11 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611303330 |

