Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
applications
Blending
Finishing
Paint Removal
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Grade
Extra Fine
Color
Brown
Grit
P320
Dia.
5 in
Abrasive Material
Aluminum Oxide
Backing Wt.
B
Backing Material
Anti Loading Paper
RPM [Max]
15000 rpm
Weight
0.0 LB
EAN or UPC
662611314565
We're here for you
with Service Centers across the country - We have your back