- 5 in Diameter
- Brown Color
- Fine Grade
- 15000 Maximum rpm
description
- Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.
applications
- Blending
- Finishing
- Paint Removal
- Sanding
features
- Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Backing Material | Anti Loading Paper |
| RPM [Max] | 15000 rpm |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Backing Wt. | B |
| Dia. | 5 in |
| Grade | Fine |
| Grit | P150 |
| Weight | 0.0 LB |
| EAN or UPC | 662611314619 |

