- 6 in Diameter
- Brown Color
- Ultra Fine Grade
- 15000 Maximum rpm
description
- Work efficiently with minimal loading and no color transfer, thanks to the water-based non-pigmented stearate No-Fil coating on this A275OP fine grit paper PSA disc's open coat. You get a fast cut rate and consistent finishes from this long-lasting disc with a premium P-graded, heat-treated aluminum oxide abrasive. Flexibility and strength combine in the fiber-reinforced, latex-saturated B-weight backing to deliver 50 to 60 percent improvement in tear strength. Individual tabbed discs make removal quick and easy to prep for your dry sanding, finishing and micro-finishing on all materials.
applications
- Blending
- Finishing
- Paint Removal
- Sanding
features
- Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
- individual tabbed PSA discs allow for quick removal of the of the backing liner and easy storage
| Grit | P1500 |
| Dia. | 6 in |
| Backing Material | Anti Loading Paper |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Grade | Ultra Fine |
| RPM [Max] | 15000 rpm |
| Backing Wt. | B |
| Weight | 0.0 LB |
| EAN or UPC | 662611314657 |

