Skip to content Skip to navigation menu
A275OP Aluminum Oxide Extra Fine Grit Paper PSA Disc Roll

66261131473

A275OP Aluminum Oxide Extra Fine Grit Paper PSA Disc Roll
Item #104962443
  • 6 in Diameter
  • Brown Color
  • Extra Fine Grade
  • 15000 Maximum rpm
A275OP Aluminum Oxide Extra Fine Grit Paper PSA Disc Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Brown Color
  • Extra Fine Grade
  • 15000 Maximum rpm

description

  • Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Abrasive Material Aluminum Oxide
Backing Material Anti Loading Paper
Dia. 6 in
Color Brown
Backing Wt. B
Grade Extra Fine
RPM [Max] 15000 rpm
Grit P320
Weight 0.0 LB
EAN or UPC 662611314732
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison