A275OP medium grit paper PSA vacuum disc rolls feature a premium, P-grade, heat-treated and toughened aluminum oxide abrasive for superior speed, extended disc life and consistent finishes. They're the best choice for high-performance, dry medium grit blending, paint removal and sanding on all materials. Featuring vacuum holes and a water-based, non-pigmented stearate No-Fil open coating, these discs minimize loading and don't transfer color. The unique fiber-reinforced, latex-saturated B-weight backing stays flexible while increasing tear strength by 50 to 60 percent, while the pressure sensitive adhesive and linked-disc roll makes application, removal and dispensing quick and easy.
applications
Blending
Paint Removal
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance medium grit dry blending, paint removal, and sanding on all materials
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Dia.
5 in
Grit
P100
RPM [Max]
15000 rpm
Abrasive Material
Aluminum Oxide
Backing Material
Anti Loading Paper
Grade
Medium
Color
Brown
Backing Wt.
B
Weight
0.0 LB
EAN or UPC
662611314978
We're here for you
with Service Centers across the country - We have your back