Skip to content Skip to navigation menu
A275OP Aluminum Oxide Medium Grit Paper PSA Vacuum Disc Roll

66261131513

A275OP Aluminum Oxide Medium Grit Paper PSA Vacuum Disc Roll
Item #104965060
  • 6 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm
A275OP Aluminum Oxide Medium Grit Paper PSA Vacuum Disc Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Brown Color
  • Medium Grade
  • 15000 Maximum rpm

description

  • A275OP medium grit paper PSA vacuum disc rolls feature a premium, P-grade, heat-treated and toughened aluminum oxide abrasive for superior speed, extended disc life and consistent finishes. They're the best choice for high-performance, dry medium grit blending, paint removal and sanding on all materials. Featuring vacuum holes and a water-based, non-pigmented stearate No-Fil open coating, these discs minimize loading and don't transfer color. The unique fiber-reinforced, latex-saturated B-weight backing stays flexible while increasing tear strength by 50 to 60 percent, while the pressure sensitive adhesive and linked-disc roll makes application, removal and dispensing quick and easy.

applications

  • Blending
  • Paint Removal
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance medium grit dry blending, paint removal, and sanding on all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Backing Material Anti Loading Paper
Dia. 6 in
Grade Medium
RPM [Max] 15000 rpm
Abrasive Material Aluminum Oxide
Color Brown
Backing Wt. B
Grit P120
Weight 0.0 LB
EAN or UPC 662611315135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison