- Ultra Fine Grade
- P1000 Grit
- 9 in Width
- 11 in Length
description
- For a consistent finish and exceptional performance on all surfaces and coatings, rely on the A275 OP fine grit paper sheet, which features a heat-treated, P-graded aluminum oxide abrasive. The latex-saturated, fiber-reinforced backing offers a 50 to 60 percent improvement in tear strength with exceptional flexibility for crack-free folding. This paper sheet is an excellent choice for hand sanding painted surfaces, plastics, composites, or any other material that's prone to loading, as the non-pigmented, water-based stearate coating resists both loading and clogging.
applications
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Better choice for finishing when hand sanding painted surfaces, composites, plastics, or any material that tends to load
| Backing Weight | B |
| Width | 9 in |
| Grit | P1000 |
| Grade | Ultra Fine Grit |
| Length | 11 in |
| Color | Brown |
| Backing Material | Anti Loading Paper |
| Weight | 0.3 LB |
| EAN or UPC | 662611316200 |

