- Medium Grade
- P120 Grit
- 9 in Width
- 11 in Length
description
- Use A275 OP medium grit paper sheets to produce consistent, exceptional finishes on any surface or coating. Featuring a fiber-reinforced, latex-saturated B-weight backing and non-pigmented, water-based stearate open coating, these sheets resist clogging and provide 50- to 60-percent better resistance to tearing than common papers. Crafted using a premium, heat-treated P-grade aluminum-oxide abrasive, these sheets are ideal for removing moderate material when hand sanding materials that tend to load, such as painted surfaces, plastics and composites. They also work well on fiberglass, aluminum, brass, bronze, titanium and super alloys
- hard, soft, and 300-series stainless steels
- and hard and soft woods.
applications
- Body Filler
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Better choice for moderate material removal when hand sanding painted surfaces, composites, plastics, or any material that tends to load
| Width | 9 in |
| Grit | P120 |
| Color | Brown |
| Length | 11 in |
| Backing Weight | B |
| Grade | Medium Grit |
| Backing Material | Anti Loading Paper |
| Weight | 0.0 LB |
| EAN or UPC | 662611316323 |

