- Medium Grade
- P100 Grit
- 2 3/4 in Width
- 16 1/2 in Length
description
- Create a consistent surface finish on all surfaces and coatings with this P-graded, heat-treated aluminum oxide abrasive on this A275 OP medium grit paper PSA file strip. This strip features a water-based stearate coating to resist clogging and loading while you're sanding, and its fiber-reinforced, latex-saturated back results in a 50 to 60 percent improvement in tear strength. Stick this file strip on a sanding board for moderate material removal on painted surfaces, plastics, soft metals like brass and bronze, hard and soft carbon steels, and any material that tends to load.
applications
- Body Filler
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Stick onto a sanding board as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load
| Backing Weight | B |
| Grade | Medium Grit |
| Length | 16 1/2 in |
| Grit | P100 |
| Width | 2 3/4 in |
| Color | Brown |
| Backing Material | Anti Loading Paper |
| Weight | 0.0 LB |
| EAN or UPC | 662611316392 |

