Give your metal, wood, and fiberglass projects a consistent surface finish by using the A275 OP coarse grit paper hook and loop file strip. The B-weight, latex-saturated backing has a fiber-reinforcement to give it a 50- to 60-percent tear strength improvement, making it a reliable choice. The paper resists clogging and loading due to its water-based, non-pigmented stearate coating, meaning this paper makes the perfect choice for heavy material removal on painted surfaces, composites, and plastics.
applications
Body Filler
Clean and Detail
Paint Removal
Sanding
Stock Removal
features
Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
Non-pigmented, water based stearate (anti-loading) coating, open coat for best resistance to clogging and loading during sanding
Attach to a sanding board as a better choice for heavy material removal on painted surfaces, composites, plastics, or any material that tends to load
Length
16 1/2 in
Width
2 3/4 in
Grit
P80
Grade
Coarse Grit
Color
Brown
Backing Material
Anti Loading Paper
Backing Weight
B
Weight
0.0 LB
EAN or UPC
662611316460
We're here for you
with Service Centers across the country - We have your back