Cut at a fast rate while enjoying improved grain retention and fray resistance when you attach the Blaze R980P coarse grit arbor thread fiberglass heavy duty flat flap disc to your right angle grinder. Its high-density, jumbo Y-weight flaps act like finer grits, and they absorb vibration to increase operator comfort. When blending, beveling, deburring and removing stock from chrome, cobalt, inconel, stainless steel, titanium and other hard-to grind materials, this flap disc's latest-generation ceramic alumina abrasive lasts 50 to 200 percent longer than other flap discs.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Smooth running, high density/jumbo flaps improve life and make these act like finer grits, absorbing more vibrations and increasing operator comfort
The best choice for coarse grit blending, deburring, and stock removal
Grit
80
Center Hole
5/8-11 in
RPM [Max]
10200 rpm
Backing Material
Fiberglass, Polyester
Dia.
6 in
Color
Orange
Grade
Coarse Grit
Abrasive Material
Ceramic Alumina
Wheel Type
Type 27
Attachment Type
Arbor Thread
Backing Wt.
Y
Weight
2.5 LB
EAN or UPC
662611321471
We're here for you
with Service Centers across the country - We have your back