- P80 Grit
- 1.5 in Length
- Brown Color
description
- Cartridge rolls, spiral rolls and cone points are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Aluminum oxide abrasive controls aggressiveness while remaining cool cutting
- Durable X-weight cotton backing ensures even wear
- Advanced, full resin bond system ensures edge adhesion and long life
- Effective starting specification for flash removal, polishing, or removing machine tool marks and edge breaking on all types of metal
| Backing Material | Cotton |
| RPM [Max] | 23000 rpm |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Grade | Coarse Grit |
| Backing Wt. | X |
| Length | 1.5 in |
| Center Hole | 1/8 in |
| Grit | P80 |
| Weight | 0.0 LB |
| EAN or UPC | 662611321891 |

