Feel confident about the strength and longevity of this all-purpose Metal R828 coarse grit arbor thread fiberglass heavy duty conical flap disc. Designed to absorb vibration and improve user comfort, this tough disc features lightweight fiberglass and resin backing plates, while a zirconia grain delivers excellent cutting action on stainless, cast iron, titanium, and super alloys. A great option for applications that require speed and thorough stock removal, blending, and deburring, this disc includes angled polyester and cotton flaps that are ideal for sanding edges and contouring.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Grade
Extra Coarse Grit
Grit
P40
Dia.
4 1/2 in
Backing Wt.
Y
Attachment Type
Arbor Thread
RPM [Max]
13300 rpm
Center Hole
5/8-11 in
Color
Blue
Abrasive Material
Zirconia Alumina
Backing Material
Fiberglass, Cotton
Wheel Type
Type 29
Weight
0.0 LB
EAN or UPC
662611325356
We're here for you
with Service Centers across the country - We have your back