Vortex Rapid Blend high-performing wheels, with patented Vortex engineered grain technology provide a faster cutting power of a coarse grit to remove burrs and welds while providing a fine finish, offering twice the life overconventional unified wheels, in one step.
applications
Aluminum /Metal Panel Bonding
Beveling
Blending
Deburring
Finishing
Fluting
Gear Grinding
Parting Line Removal
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Stock Removal
Surface Grinding
Surface Prep
Tool and Cutter Grinding
features
Proprietary engineered Vortex aluminum oxide aggregate grain stays sharper longer for increased cut rate while still offering a fine finish
3D wheel construction enables multi-dimensional grinding which saves time on multiple wheel changes
Three dimensional non-woven abrasive layers ensure uniform finish with consistently low Ra value
Aggressive, fast stock removal cut rate while providing a fine finish
Grade
Coarse
Thickness
1/2 in
Center Hole Dia.
1/4 in
RPM [Max]
22000 rpm
Color
Blue
Dia.
2 in
Weight
0.0 LB
EAN or UPC
662611329149
We're here for you
with Service Centers across the country - We have your back