- 5 in Diameter
- Brown Color
- Coarse Grade
- 15000 Maximum rpm
description
- Achieve an outstanding cut rate by using the Metalite R228 coarse grit cloth PSA disc roll with a random orbital sander. Pairing a sharp aluminum oxide abrasive with an X-weight cotton backing that provides improved strength, excellent heat resistance and great flexibility, the disc helps blending and sanding applications go quickly and easily. The pressure sensitive adhesive and disc facilitates fast disc installation and removal, while the disc roll design makes storage simple.
applications
- Blending
- Sanding
features
- Premium aluminum oxide abrasive gives an excellent initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- The cotton backing provides good resistance to heat
- Good, consistent choice for coarse grit blending and sanding random orbital sander applications
- pressure sensitive adhesive and disc roll format make for easy applications, removal, and storage
| Grit | 80 |
| Dia. | 5 in |
| RPM [Max] | 15000 rpm |
| Backing Material | Cotton |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Grade | Coarse |
| Backing Wt. | X |
| Weight | 0.0 LB |
| EAN or UPC | 662611332545 |

