Skip to content Skip to navigation menu
Bear-Tex Rapid Finish General Purpose Aluminum Oxide Medium Grit Non-Woven Convolute Wheel

66261134181

Bear-Tex Rapid Finish General Purpose Aluminum Oxide Medium Grit Non-Woven Convolute Wheel
Item #115066255
  • 6 in Diameter
  • Medium Grade
  • Aluminum Oxide Abrasive Material
Bear-Tex Rapid Finish General Purpose Aluminum Oxide Medium Grit Non-Woven Convolute Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Medium Grade
  • Aluminum Oxide Abrasive Material

description

  • Formed by wrapping and bonding web material, impregnated with abrasive grain and resin, around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Patent-pending Norton Clean Bond resin technology guarantees smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminates loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose wheels, with fiberglass core color-coded to indicate abrasive type, makes identification and selection fool-proof
  • Superior wheel form-holding provides consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
  • Can be used wet or dry
  • lubricants, such as water-soluble oil and straight oil, will decrease the heat and improve the surface finish and luster
Color Maroon
Center Hole Dia. 1 in
Thickness 1 in
Dia. 6 in
Grade Medium
RPM [Max] 6000 rpm
Weight 0.0 LB
EAN or UPC 662611341813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison