- P240 Grit
- 50 Yd Length
- 1 in Width
- Red Color
description
- Cloth rolls are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale, and fine sanding and polishing. Cloth rolls are used for hand or machine sanding and have substantially more strength than paper rolls.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Sanding
features
- Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
- Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
- Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
- Low initial price makes these rolls a good choice for most small volume fine grit cleaning, blending, detailing, sanding and polishing jobs where performance is not a priority
- convenient dispenser eliminates waste and allows for clean, easy storage
| Length | 50 Yd |
| Width | 1 in |
| Color | Red |
| Grade | Very Fine Grit |
| Backing Material | Cotton |
| Backing Wt. | J |
| Abrasive Material | Aluminum Oxide |
| Grit | P240 |
| Weight | 0.0 LB |
| EAN or UPC | 662611361873 |

