- 3 in Diameter
- Brown Color
- Medium Grade
- 8000 Maximum rpm
description
- Buzz the finish off hard wood furniture and metals with a Metalite R228 medium grit cloth PSA disc. The high-quality aluminum oxide provides a great initial cut rate, and the pressure sensitive adhesive removes easily from your sander and reattaches effortlessly for quick changes in fast-paced situations. Ideal for use on steel and alloys, such as bronze, aluminum and brass, each Metalite medium grit disc has a durable X-weight cotton backing that resists heat during extended sanding. Long-lasting and well-constructed, each disc makes sanding, preparing and finishing material with your random orbital sander an easy task.
applications
- Blending
- Finishing
- Sanding
features
- Premium aluminum oxide abrasive gives an excellent initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- The cotton backing provides good resistance to heat
- Good consistent choice for medium grit blending, sanding, and finishing random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Grade | Medium |
| Backing Material | Cotton |
| Abrasive Material | Aluminum Oxide |
| Grit | 100 |
| RPM [Max] | 8000 rpm |
| Backing Wt. | X |
| Dia. | 3 in |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 662611365529 |

