- 5 in Diameter
- Brown Color
- Fine Grade
- 12000 Maximum rpm
description
- Featuring a pressure sensitive adhesive, this Metalite R228 fine grit cloth PSA disc is easy to attach to and remove from a random orbital sander for use in blending, finishing, and sanding applications. The aluminum oxide abrasive delivers outstanding cutting action, and the X-weight cotton backing is flexible, heat-resistant, and durable. Ideal for jobs involving carbon steels, aluminum, brass, or bronze, this disc is a great choice for metal fabrication and welding jobs as well as applications on soft and hard woods.
applications
- Blending
- Finishing
- Sanding
features
- Premium aluminum oxide abrasive gives an excellent initial cut rate
- Durable X-weight cotton backing makes these discs a good blend of flexibility and life
- The cotton backing provides good resistance to heat
- Good, consistent choice for fine grit blending, sanding, and finishing random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Abrasive Material | Aluminum Oxide |
| Grit | 150 |
| Dia. | 5 in |
| Grade | Fine |
| Color | Brown |
| Backing Material | Cotton |
| Backing Wt. | X |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662611365826 |

