Complete finishing or sanding projects using your stationary disc sander and this Metalite R228 medium grit large diameter cloth PSA disc. The aluminum oxide abrasive offers fast, sharp cuts, and the heat-resistant X-weight cotton backing helps improve the disc's durability while retaining flexibility. The disc features a pressure sensitive adhesive that permits quick and easy disc changes. Use this versatile cloth disc on applications involving soft or hard woods, carbon steels, aluminum, brass or bronze.
applications
Finishing
Sanding
features
Premium aluminum oxide abrasive gives an excellent initial cut rate
Durable X-weight cotton backing makes these discs a good blend of flexibility and life
The cotton backing provides good resistance to heat
Good consistent choice for medium grit sanding and finishing random orbital sander applications
pressure sensitive adhesive makes for easy application and removal on stationary sanders
Grade
Medium
Grit
120
Color
Brown
Backing Material
Cotton
RPM [Max]
1725 rpm
Dia.
12 in
Abrasive Material
Aluminum Oxide
Backing Wt.
X
Weight
0.0 LB
EAN or UPC
662611366137
We're here for you
with Service Centers across the country - We have your back