Take advantage of a superb cut rate when you choose the premium aluminum oxide abrasive of this Metalite R228 coarse grit large-diameter cloth PSA disc for coarse grit sanding and stock removal with your stationary disc sander. The pressure sensitive adhesive makes application and removal easy, and the durable X-weight cotton backing provides excellent resistance to heat as well as flexibility and life. Choose this large-diameter cloth PSA disc when you're working with aluminum, hard and soft carbon steels, hard and soft woods, and brass.
applications
Sanding
Stock Removal
features
Premium aluminum oxide abrasive gives an excellent initial cut rate
Durable X-weight cotton backing makes these discs a good blend of flexibility and life
The cotton backing provides good resistance to heat
Good consistent choice for general-purpose coarse grit sanding and stock removal applications
pressure sensitive adhesive makes for easy application and removal on stationary sanders
RPM [Max]
1725 rpm
Abrasive Trade Name
R228
Backing Material
Cotton
Dia.
12 in
Applicable Materials
Most Metals
Backing Wt.
X
Type
Disc
Abrasive Material
Aluminum Oxide
Color
Brown
Grit
60
Body Material
X-wt Cotton
Mounting
Adhesive
Type of Abrasive
Coated
Grade
Coarse
Weight
0.0 LB
EAN or UPC
662611366205
We're here for you
with Service Centers across the country - We have your back