Experience exceptional durability and get more uses from every disc roll with the BlueFire H822 coarse grit paper PSA disc roll. Rely on the patented zirconia alumina abrasive to continue blending, sanding and stripping two to three times as long as the competition while the sturdy, synthetically-coated F-weight paper backing resists chips for excellent durability in both metal and wood sanding applications. With no anti-loading agents, this non-stearated disc roll is also suitable for top-of-the-line auto work and aerospace applications. Save time with easier application to your sander or grinder from the convenient linked-disc roll format and pressure sensitive adhesive.
applications
Blending
Body Filler
Sanding
Stock Removal
Stripping
features
Patented zirconia alumina abrasive provides 2X-3X life over aluminum oxide products
Strong F-weight paper, synthetically-coated for excellent durability and chip resistance
designed for “metal in the white” and a variety of wood sanding operations
Non-stearated (no anti-loading agents) for non-contaminating
often required for prime auto and aerospace paint applications
Better choice for aggressive coarse grit, closed coat stripping, stock removal, and blending metalworking applications
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Backing Material
Paper
RPM [Max]
15000 rpm
Dia.
6 in
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
60
Backing Wt.
F
Color
Blue
Weight
0.0 LB
EAN or UPC
662611373234
We're here for you
with Service Centers across the country - We have your back