The BlueFire R884P coarse grit TS (Type II) quick-change cloth disc delivers powerful performance for all of your most demanding tasks. Grind through difficult exotic alloys and tackle high-pressure applications with ease thanks to this disc's durable, waterproof Y-weight polyester backing. A semi-open coat diminishes loading, so you can flawlessly deburr and blend soft metals, such as brass, bronze, and carbon steels, as well as delicate wood surfaces. This coarse grit disc's premium zirconia-plus grain remains sharp to consistently produce aggressive cuts, and it boasts an up to 30 percent longer life span than similar discs from competitors.
applications
Stock Removal
Blending
Deburring
features
Premium, versatile, self-sharpening zirconia plus grain provides aggressive cut and up to 30% longer life vs. competitive zirconia discs
Semi-open coat minimizes loading on soft metals (aluminum, brass, and bronze) and wood, as well as stainless and carbon steels
Durable Y-weight, polyester waterproof backing stands up to demanding applications: high-pressure and hard-to-grind exotic alloys
Coarse grit excels at stock removal, weld blending, and deburring
Abrasive Material
Zirconia Alumina
Color
Blue
Dia.
4 in
Grade
Coarse
Attachment Type
TS (Type II)
Backing Material
Polyester
RPM [Max]
15000 rpm
Backing Wt.
Y
Grit
60
Weight
0.0 LB
EAN or UPC
662611373432
We're here for you
with Service Centers across the country - We have your back