Clean, detail and finish surfaces with this Gemini R228 fine grit TS (Type II) quick-change cloth disc, which works well with steel, soft metals, titanium and other metals. Durable and long-lasting at a reasonable price point, the X-weight disc features a cotton backing and aluminum oxide grain for general purpose use, including roughing and blending. A quick-change design makes it easy to add or remove the disc to your right angle grinder.
applications
Clean and Detail
Finishing
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
X-weight durable but smooth, cotton backing for roughing and blending
Good starting specification if unable to measure performance
Fine grit for cleaning, detailing, and finishing stainless steel and other steels, and soft metals like aluminum
Color
Brown
Backing Material
Cotton
Backing Wt.
X
Grade
Coarse
Abrasive Material
Aluminum Oxide
Dia.
1 in
Attachment Type
TS (Type II)
RPM [Max]
40000 rpm
Grit
60
Weight
0.0 LB
EAN or UPC
662611380904
We're here for you
with Service Centers across the country - We have your back