- 5 in Diameter
- Blue Color
- Extra Coarse Grade
- 10000 Maximum rpm
description
- Select the optimal fiber disc for right angle grinder beveling, blending, stock removal and deburring when choosing the BlueFire F826P coarse grit fiber disc. The zirconia alumina abrasive blend provides a 15 percent faster cut rate, along with increased disc life and less power draw during use. A heavy fiber backing enhances the disc's strength and resists rips and tears, while advanced resin bond technology with grain adhesion extends the usability of each disc. Various sizes and coarse grits available in baling units to compress and keep discs flat for every job.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- High-performance zirconia alumina abrasive blend provides 15% faster cut and longer life with less power draw than conventional zirconia discs
- Heavier fiber backing for additional strength and tear resistance
- Advanced resin bond technology with enhanced grain adhesion for extended life
- Better choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal EDIT
| Disc Size | 5 x 7/8 |
| Grade | Extra Coarse |
| Color | Blue |
| Abrasive Trade Name | BlueFire |
| Thickness | 7/8 in |
| Backing Material | Fiber |
| Grit | 36 |
| Dia. | 5 in |
| Performance | Better |
| Backing Wt. | FIB3 |
| RPM [Max] | 10000 rpm |
| Center Hole | 7/8 in |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.063 LB |
| EAN or UPC | 662611385626 |

