- Extra Fine Grade
- 280 Grit
- 3 2/3 in Width
- 9 in Length
description
- Use this Blue-Bak T414 fine grit paper cut waterproof sheet with your sanding board or sanding block for finishing in wet applications, where its ANSI graded silicon carbide abrasive and strong resin bond provide exceptional finishes. Its high-strength waterproof latex paper backing is flexible and remains environmentally stable, resisting curling in humid situations. Great for commercial contracting and home improvement when used on metals such as brass or bronze, hard and soft carbon steels, aluminum, hard and soft woods, and 300 series stainless steel.
applications
- Finishing
- Sanding
- Surface Prep
features
- Sharp, ANSI graded silicon carbide abrasive for exceptional finishes in wet applications
- Strong resin bond for longer life in wet applications
- High-strength B-weight waterproof latex paper backing is extremely flexible, environmentally stable, and resists humidity-caused curling
- Attach to a sanding block as a better choice for finishing applications
| Color | Black |
| Length | 9 in |
| Grade | Extra Fine Grit |
| Backing Weight | B |
| Grit | 280 |
| Width | 3 2/3 in |
| Backing Material | Waterproof Paper |
| Weight | 0.0 LB |
| EAN or UPC | 662611393577 |

