- Very Fine Grade
- 220 Grit
- 9 in Width
- 11 in Length
description
- Get exceptional finishes on a wide range of surfaces with Blue-Bak T414 fine grit paper waterproof sheets. Featuring durable B-weight waterproof latex paper backing and a strong resin bond, these sheets are flexible, long-lasting and environmentally stable so they're ideal for wet sanding applications. Expect outstanding finishes every time when this sheet is in your hand or attached to your sanding board, thanks to this paper waterproof sheet's sharp ANSI graded silicone carbide abrasive.
applications
- Finishing
- Sanding
- Surface Prep
features
- Sharp, ANSI graded silicon carbide abrasive for exceptional finishes in wet applications
- Strong resin bond for longer life in wet applications
- High-strength B-weight waterproof latex paper backing is extremely flexible, environmentally stable, and resists humidity-caused curling
- Use this waterproof sandpaper as a better choice for finishing applications
| Material | Silicone Carbide |
| Length | 11 in |
| Type | Tufbak Durite T402/T414 |
| Width | 9 in |
| Grade | Very Fine Grit |
| Backing Material | Waterproof Paper |
| Grit | 220 |
| Color | Black |
| Backing Weight | B |
| Weight | 0.0 LB |
| EAN or UPC | 662611393676 |

