- Ultra Fine Grade
- 1500 Grit
- 9 in Width
- 11 in Length
description
- Use the Black Ice T401 fine grit paper waterproof sheet and its strong resin bond for wet applications. The JIS graded ultra fine silicon carbide abrasive and durable B-weight waterproof latex paper backing means you get the finish you expect from a fine grit, with a resistance to curling due to humid conditions. The paper works well on finishing metal projects such as stainless steels, aluminum, brass, bronze, titanium, super alloys, and soft carbon steels as well as wood, fiberglass, and composites.
applications
- Finishing
- Sanding
- Surface Prep
features
- Premium, JIS graded ultra fine silicon carbide abrasive provides the ultimate finish in wet applications
- Strong resin bond for longer life in wet applications
- High-strength B-weight waterproof latex paper backing is extremely flexible, environmentally stable, and resists humidity-caused curling
- Use this waterproof sandpaper as a best choice for finishing applications
| Backing Weight | B |
| Width | 9 in |
| Color | Black |
| Backing Material | Waterproof Paper |
| Grade | Ultra Fine Grit |
| Length | 11 in |
| Grit | 1500 |
| Weight | 0.01 LB |
| EAN or UPC | 662611393799 |

