Use the Black Ice T401 fine grit paper waterproof sheet and its strong resin bond for wet applications. The JIS graded ultra fine silicon carbide abrasive and durable B-weight waterproof latex paper backing means you get the finish you expect from a fine grit, with a resistance to curling due to humid conditions. The paper works well on finishing metal projects such as stainless steels, aluminum, brass, bronze, titanium, super alloys, and soft carbon steels as well as wood, fiberglass, and composites.
applications
Finishing
Sanding
Surface Prep
features
Premium, JIS graded ultra fine silicon carbide abrasive provides the ultimate finish in wet applications
Strong resin bond for longer life in wet applications
High-strength B-weight waterproof latex paper backing is extremely flexible, environmentally stable, and resists humidity-caused curling
Use this waterproof sandpaper as a best choice for finishing applications
Grit
1200
Backing Material
Waterproof Paper
Backing Weight
B
Width
9 in
Length
11 in
Grade
Ultra Fine Grit
Type
Waterproof Paper
Color
Black
Material
Silicon Carbide
Weight
1.24 LB
EAN or UPC
662611393805
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back