Use this Black Ice T214 fine grit paper waterproof sheet with your sanding block or sanding board for a great cut and long life thanks to its premium, heat-treated aluminum oxide abrasive. This sheet's strong resin bond extends its life in wet applications, and its high-strength B-weight latex paper backing is environmentally stable and flexible. This waterproof sandpaper resists curling caused by humidity and is ideal for commercial contractors and DIYers to use for finishing applications dealing with surfaces ranging from stainless steel and titanium to soft and hard woods.
applications
Finishing
Sanding
Surface Prep
features
Premium, P-graded, heat-treated aluminum oxide abrasive for ultimate cut and life in wet applications
Strong resin bond for longer life in wet applications
High-strength B-weight waterproof latex paper backing is extremely flexible, environmentally stable, and resists humidity-caused curling
Use this waterproof sandpaper as a best choice for finishing applications
Grit
P500
Backing Material
Waterproof Paper
Grade
Super Fine Grit
Width
9 in
Color
Black
Length
11 in
Backing Weight
C
Weight
0.0 LB
EAN or UPC
662611393843
We're here for you
with Service Centers across the country - We have your back