- 5 in Diameter
- Blue Color
- Fine Grade
- 15000 Maximum rpm
description
- Delivering the fastest cutting action of any paper disc on the market, the Dry Ice A975 fine grit paper PSA disc roll boasts a sharp P-graded seeded-gel ceramic alumina abrasive for excellent longevity. Experience up to 60 percent greater tear resistance, thanks to the flexible B-weight latex-saturated backing, which is reinforced with fiber for strength. To ensure zero color transfer and resist loading, the disc features a water-based, non-pigmented stearate No-Fil coating and an open coat. Application and removal are easy, thanks to the pressure sensitive adhesive and a convenient linked disc design.
applications
- Blending
- Body Filler
- Finishing
- Sanding
features
- P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Exceptional choice for the most demanding fine grit blending, sanding and finishing lightweight paper disc sanding applications
- pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
| Backing Wt. | B |
| Grit | P150 |
| Dia. | 5 in |
| Backing Material | Anti Loading Paper |
| Grade | Fine |
| Abrasive Material | Ceramic Alumina |
| RPM [Max] | 15000 rpm |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 662611404990 |

