Skip to content Skip to navigation menu
Dry Ice Ceramic Alumina Fine Grit Paper H&L Disc

66261140529

Dry Ice Ceramic Alumina Fine Grit Paper H&L Disc
Item #104963295
  • 6 in Diameter
  • Blue Color
  • Fine Grade
  • 15000 Maximum rpm
Dry Ice Ceramic Alumina Fine Grit Paper H&L Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Fine Grade
  • 15000 Maximum rpm

description

  • Get optimal results from fine grit sanding and microfinishing with this Dry Ice A975 fine grit paper H&L disc. This disc features a P-graded seeded-gel abrasive for long-lasting performance and a fast cut rate. The B-weight latex saturated backing is fiber reinforced to give improved tear resistance while still allowing flexibility. The disc's non-pigmented stearate No-Fil coating and open-coat construction provide maximum load resistance and eliminate color transfer, and a hook and loop backing makes it quick and simple to remove and replace this disc for minimal downtime during use.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding fine grit sanding and finishing lightweight paper disc sanding applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611405294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison