- 5 in Diameter
- Blue Color
- Coarse Grade
- 12000 Maximum rpm
description
- Suit up your random orbital sander or right angle grinder easily with the hook and loop back on the BlueFire R821P coarse grit cloth H&L disc. Latest-generation self-sharpening zirconia alumina abrasive keeps your cuts cool and extends disc life when compared to aluminum oxide discs. Y-weight cotton forms a heavy-duty backing that resists edge tearing to improve durability. Increase the versatility of your machines with the deburring, blending, sanding and stripping performance on stainless steel and other high alloy steels.
applications
- Blending
- Sanding
- Stripping
features
- Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut and extended life over aluminum oxide discs
- Heavy-duty Y-weight cotton backing for edge-tear resistance and durability
- Hook and loop back for easy disc mounting and changing
- Better coarse grit choice for random orbital sander deburring, blending, sanding, and stripping applications on stainless and other high alloy steel
| Weight | 0.0 LB |
| EAN or UPC | 662611407038 |

