- 240 Grit
- Aluminum Oxide
- 6 in Diameter
features
- P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish.
- Heavy-duty C-wt. backing for edge-tear resistance, durable.
- Stearated and open coat for reduced loading.
- Use 240-600 grit for fine finishing.
- Linked disc roll format for easy dispensing.
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Coat Type | Open Coat |
| Thickness | 1/4 in |
| Grade | Very Fine |
| Color | Gold |
| Backing Material | Anti Loading Paper |
| Backing Wt. | C Weight |
| Attachment Method | Pressure Sensitive Adhesive |
| Family Name | Aluminum Oxide Coated Disc |
| Grit | 240 |
| Weight | 0.0 LB |
| EAN or UPC | 662611498364 |

