- 3 in Diameter
- P60 Grit
- 1 in Width
- White Color
description
- Offering a next-generation P-graded ceramic abrasive grain, this Blaze R920 coarse grit steel shank mini flap wheel can handle demanding metal fabrication and welding jobs while delivering fast, burn-free cuts. For added durability, the wheel features flaps made from a heavy cotton/polyester blend, ensuring excellent resistance to wear and outstanding conformability. This wheel stays cool during cutting, even when you grind challenging materials, thanks to an advanced self-lubricating grain treatment that minimizes heat.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
features
- See significantly faster, cooler, burn-free results on the toughest jobs from our next-generation of sharp, longest-lasting P-graded ceramic abrasive grains and advanced grinding aid lubricant
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
- Best coarse grit choice for deburring and cleaning hard-to-grind materials including super alloys (like cobalt, Inconel, and titanium), and stainless steel
| Color | White |
| Grade | Coarse Grit |
| Backing Wt. | X |
| Grit | P60 |
| Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Backing Material | Cotton |
| Width | 1 in |
| Abrasive Material | Ceramic Alumina |
| Weight | 0.0 LB |
| EAN or UPC | 662611511766 |

