Skip to content Skip to navigation menu
Dry Ice Ceramic Alumina Very Fine Grit Paper PSA Disc Roll

66261155376

Dry Ice Ceramic Alumina Very Fine Grit Paper PSA Disc Roll
Item #104964223
  • 6 in Diameter
  • Blue Color
  • Very Fine Grade
  • 15000 Maximum rpm
Dry Ice Ceramic Alumina Very Fine Grit Paper PSA Disc Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Very Fine Grade
  • 15000 Maximum rpm

description

  • Delivering the fastest cutting action of any paper disc on the market, the Dry Ice A975 fine grit paper PSA disc roll boasts a sharp P-graded seeded-gel ceramic alumina abrasive for excellent longevity. Experience up to 60 percent greater tear resistance, thanks to the flexible B-weight latex-saturated backing, which is reinforced with fiber for strength. To ensure zero color transfer and resist loading, the disc features a water-based, non-pigmented stearate No-Fil coating and an open coat. Application and removal are easy, thanks to the pressure sensitive adhesive and a convenient linked disc design.

applications

  • Blending
  • Body Filler
  • Finishing
  • Sanding

features

  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding fine grit blending, sanding and finishing lightweight paper disc sanding applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Color Blue
Grade Very Fine
Dia. 6 in
Abrasive Material Ceramic Alumina
Grit P240
Backing Wt. B
RPM [Max] 15000 rpm
Backing Material Anti Loading Paper
Weight 0.0 LB
EAN or UPC 662611553766
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison