Skip to content Skip to navigation menu
Blaze Ceramic Alumina Extra Coarse Grit TR (Type III) Quick-Change Cloth Disc

66261162308

Blaze Ceramic Alumina Extra Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #104961103
  • 1 1/2 in Diameter
  • Orange Color
  • Extra Coarse Grade
  • 30000 Maximum rpm
Blaze Ceramic Alumina Extra Coarse Grit TR (Type III) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Diameter
  • Orange Color
  • Extra Coarse Grade
  • 30000 Maximum rpm

description

  • Create a clean surface on 300 and 400 Series stainless steel and other tough metals by using the Blaze R980P coarse grit TR (Type III) quick-change cloth disc on a right-angle grinder. Featuring a self-lubricating grain treatment that delivers fast cut rates and an improved resin bond system to ensure durability, this coarse-grit disc is ideal for stock removal, deburring and weld blending tasks. The 100% ceramic grain consistently exposes sharp or uneven areas, cutting down on time and labor.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Improved resin bond system maximizes grain retention for longer life
  • Advanced self-lubricating grain treatment provides coolest cut and significantly faster cut rates
  • excels on hard-to-grind materials like 300 and 400 Series Stainless and exotic alloys
  • Coarse grit provides the fastest stock removal, weld blending, and deburring rates
Backing Material Polyester
Color Orange
Grit 36
Dia. 1 1/2 in
Abrasive Material Ceramic Alumina
Grade Extra Coarse
Backing Wt. Y
RPM [Max] 30000 rpm
Attachment Type TR (Type III)
Weight 0.0 LB
EAN or UPC 662611623087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison