Use this Blaze R980P Coarse Grit TS (Type II) Quick-Change Cloth Disc with your right-angle grinder for fast stock removal, deburring and weld blending. Its self-lubricating grain reduces heat and loading on materials that prove difficult to grind, and its quick-change design speeds up your workflow. The 100-percent ceramic grain provides the sharp edges you need for grinding, while an improved resin bond system keeps the grain working longer to increase productivity and save you money. Enjoy higher productivity and lower costs compared to lower-ratio ceramic discs.
applications
Stock Removal
Blending
Deburring
features
Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
Improved resin bond system maximizes grain retention for longer product life
Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
Coarse grit provides the fastest stock removal, weld blending, and deburring rates
Backing Material
Polyester
Grade
Coarse
Backing Wt.
Y
RPM [Max]
30000 rpm
Attachment Type
TS (Type II)
Grit
80
Abrasive Material
Ceramic Alumina
Dia.
1 1/2 in
Color
Orange
Weight
0.0 LB
EAN or UPC
662611623131
We're here for you
with Service Centers across the country - We have your back