Skip to content Skip to navigation menu
Bear-Tex Rapid Prep XHD Ceramic Alumina Medium Grit Non-Woven Std. Back-up Pad Disc

66261170282

Bear-Tex Rapid Prep XHD Ceramic Alumina Medium Grit Non-Woven Std. Back-up Pad Disc
Item #115066073
  • 4 1/2 in Diameter
  • Maroon Color
  • Medium Grade
  • 12000 Maximum rpm
Bear-Tex Rapid Prep XHD Ceramic Alumina Medium Grit Non-Woven Std. Back-up Pad Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Diameter
  • Maroon Color
  • Medium Grade
  • 12000 Maximum rpm

description

  • XHD discs are ideal for use on portable tools to remove mild weld on all metal surfaces. Non-loading, heavy duty and wear resistant, can be used safely in combination with coolants and/or in dry applications. Rigid body for aggressive cut and improved life. Capable of removing stock and blending in a single step. Smear resistant resin system for a clean finish. Wide array of size, attachments and grits for every application.

applications

  • Blending
  • Paint Preparation
  • Paint Removal
  • Parting Line Removal
  • Rust Removal
  • Stock Removal
  • Surface Grinding

features

  • Medium-Coarse non-woven disc for mild weld removal and surface blending
  • Premium fiber mesh, polyester backing and engineered resin system for extended cut rate and life
  • Premium grain technology for faster cut and consistent blending
  • Smear resistant chemistry
Weight 0.0 LB
EAN or UPC 662611702829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison