- Very Fine Grade
- P240 Grit
- 9 in Width
- 11 in Length
description
- Cloth sheets are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale, and fine sanding and polishing. Cloth sheets are used for hand or machine sanding and have substantially more strength than paper sheets.
applications
- Finishing
- Sanding
features
- P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
- Flexible J-weight backing for superior conformability to complex surfaces and better finishes
- Advanced full resin bond system provides exceptional grain adhesion for longer life
- Cloth sheets are packaged in a convenient, protective dispenser to eliminate costly waste and permit neat, easy storage
| Grit | P240 |
| Backing Material | Cotton |
| Length | 11 in |
| Width | 9 in |
| Grade | Very Fine Grit |
| Color | Red |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | J |
| Weight | 0.25 LB |
| EAN or UPC | 662611815079 |

