Designed for heavy stock removal, grit blending and deburring applications, the Blaze R980P coarse grit center mount fiberglass conical flap disc features an innovative ceramic alumina grain plus a grinding aid to deliver two to five times better performance than zirconia alumina abrasives. The angled Y-weight polyester flaps ensure minimal fraying and excellent strength. Fiberglass/resin backing plates help reduce vibration during operation to keep the user more comfortable. Fit the disc onto a right angle grinder for quick and efficient stock removal on alloys, stainless steel and other challenging surfaces.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with latest generation ceramic alumina grain with a unique grinding aid that provides 2-5 times performance over zirconia alumina on stainless, alloys and other hard-to-grind materials
Angled, durable, Y-weight polyester flaps provide greater surface contact and are the best choice for fast stock removal – with significantly enhanced life, grain retention, and fray resistance
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
The best choice for coarse grit blending, deburring, and stock removal
Grit
60
Color
Orange
Center Hole
7/8 in
Dia.
4 1/2 in
Backing Wt.
Y
Applicable Materials
Metal
Performance
Best
Abrasive Trade Name
SG Blaze R980
Wheel Type
Type 29
Abrasive Material
Ceramic Alumina
Backing Material
Fiberglass, Polyester
Grade
Coarse Grit
Attachment Type
Center Mount
RPM [Max]
13300 rpm
Disc Type
Type 29
Weight
4.95 LB
EAN or UPC
662611834889
We're here for you
with Service Centers across the country - We have your back