Outfit your right angle grinder with this Blaze R980P coarse grit arbor thread fiberglass conical flap disc and enjoy two-to-five times better performance on hard-to-grind materials such as stainless and super alloys. The Type 29 conical flap disc has a latest-generation ceramic alumina grain and durable Y-weight polyester flaps for consistent grinding that resists fraying and provides good gain retention. Right angle flaps provide greater surface contact, ideal for fast stock removal. Fiberglass and resin backing plates provide high strength at a light weight, which helps cut down vibrations and improve operator comfort.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with latest generation ceramic alumina grain with a unique grinding aid that provides 2-5 times performance over zirconia alumina on stainless, alloys and other hard-to-grind materials
Angled, durable, Y-weight polyester flaps provide greater surface contact and are the best choice for fast stock removal – with significantly enhanced life, grain retention, and fray resistance
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
The best choice for coarse grit blending, deburring, and stock removal
Disc Type
Type 29
Grit
36
Performance
Best
Backing Material
Fiberglass, Polyester
Dia.
4 1/2 in
Wheel Type
Type 29
Center Hole
5/8-11 in
Color
Orange
Abrasive Material
Ceramic Alumina
RPM [Max]
13300 rpm
Applicable Materials
Metal
Backing Wt.
Y
Grade
Extra Coarse Grit
Abrasive Trade Name
SG Blaze R980
Attachment Type
Arbor Thread
Weight
0.35 LB
EAN or UPC
662611834902
We're here for you
with Service Centers across the country - We have your back