Rely on the P-graded premium aluminum oxide abrasive of the Gold Reserve A296 coarse grit paper PSA disc roll to deliver quick, cool cuts and consistent surface finishes. C-weight latex and paper backing produces a strong, tear-resistant foundation while allowing the disc to conform to various surface shapes, and a water-based, non-loading No-Fil stearate coating keeps the disc running longer by minimizing clogging. This linked disc roll lets you easily dispense, and pressure sensitive adhesive lets you apply and remove the disc easily. Handle stripping, stock removal, blending, paint removal and sanding on a variety of surfaces.
applications
Blending
Paint Removal
Sanding
Stock Removal
Stripping
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for coarse grit stripping, stock removal, blending and more on primed or painted surfaces, wood, composites, aluminum, fiberglass and metals
pressure sensitive adhesive and linked disc roll format make application, removal and dispensing easy
Abrasive Material
Aluminum Oxide
Dia.
5 in
Grit
P80
RPM [Max]
15000 rpm
Grade
Coarse
Backing Material
Anti Loading Paper
Color
Yellow
Backing Wt.
C
Weight
0.0 LB
EAN or UPC
662611838061
We're here for you
with Service Centers across the country - We have your back