- Bulk Fill Sheets
- 9" x 11"
- Aluminum Oxide
- No-Fil Adalox A251
- P180 Grit
features
- P-grade aluminum oxide abrasive
- A-weight paper backing
- Stearated (No-Fil), open coat
- Increased life, consistent finish
- Increased flexibility for hand sanding applications
- Reduced loading
| Length | 11 in |
| Type | No-Fil Adalox A251 |
| Grit | P180A |
| Material | Aluminum Oxide |
| Width | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611841047 |

